This product requires certification to purchase.

3/4 hp 1725 RPM 115/208-230V Single Phase Fan & Blower Motor

Marathon Electric

3/4 hp 1725 RPM 115/208-230V Single Phase Fan & Blower Motor

  • Fast #
  • Part #MARB319
  • Item #8230342
  • Manufacturer Part #B319
4.9 out of 5 Customer Rating
Brand image
Marathon Electric

3/4 hp 1725 RPM 115/208-230V Single Phase Fan & Blower Motor

  • Fast #
  • Part #MARB319
  • Item #8230342
  • Manufacturer Part #B319
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Marathon Electric OEM repair part
  • Requires Certification

Specifications

Horsepower:
3/4 hp
Phase:
Single Phase
Product Type:
Fan, Blower
Proposition 65:
WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
RPM:
1725
RPM Range:
1400 and Above
Volts:
115/208-230V