3-33/50 in. 2-ply Toilet Tissue in White
3-33/50 in. 2-ply Toilet Tissue in White
Package Quantity Info:
Each: 1 Inner Pack: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium-fiber softness
- Individually wrapped rolls
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- Yes
- Length:
- 3-33/50 in
- Material:
- Plastic
- UPC:
- 043032050018
- Width:
- 4-3/10 in