4 in. 2-ply Toilet Tissue in White

You last purchased this on
 
Marcal

4 in. 2-ply Toilet Tissue in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marcal

4 in. 2-ply Toilet Tissue in White

  • Fast #
  • Part #MAC4072
  • Item #4442139
  • Manufacturer Part #MAC 4072
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safe for septic systems
  • Individually wrapped rolls make handling, unloading and storing easier and more sanitary
  • Virtually lint-free tissue
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
4 in
Material:
Plastic
Material Type:
Polybutolyne
Width:
4 in