5.5 MARIPOSA Drop In Heater Custom PUMP
Mariposa® 5.5 MARIPOSA Drop In Heater Custom PUMP
Package Quantity Info:
Each: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Hourglass shape adds style and elegance to your bathroom
- Textured bottom surface
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Bathtub Shape:
- Hourglass in Rectangle
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Reversible
- Height:
- 20 in
- Installation Type:
- Built-in
- Length:
- 66 in
- Material:
- Plastic
- Number of Jets:
- 5
- UPC:
- 087206746147
- Volts:
- 120V
- Width:
- 35-7/8 in