This product requires certification to purchase.

6 MARIPOSA Right Hand Drain W Flange Heater

Mariposa® 6 MARIPOSA Right Hand Drain W Flange Heater

  • Fast #
  • Part #K1257-RH-96
  • Item #1661876
  • Manufacturer Part #1257-RH-96
5 out of 5 Customer Rating
Brand image

Mariposa® 6 MARIPOSA Right Hand Drain W Flange Heater

  • Fast #
  • Part #K1257-RH-96
  • Item #1661876
  • Manufacturer Part #1257-RH-96
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Hydromassage flow and direction can be controlled at each jet
  • Built-in heater
  • Generous 6' length provides an incredibly spacious bathing area
  • Hourglass shape adds style and elegance to your bathroom
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Right-hand drain
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Hourglass in Rectangle
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Built-in
Length:
72 in
Material:
Plastic
Number of Jets:
6
UL Listed:
Yes
UPC:
087206694660
Volts:
120V
Width:
36 in