72 x 36 in. Drop-In Bathtub with Right Drain in White
Mariposa® 72 x 36 in. Drop-In Bathtub with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Mariposa 6' bath combines elegant design with simplified installation
- This model is constructed of high-gloss acrylic in your choice of colors, and a drop-in installation with a reversible drain outlet gives you the flexibility to design your perfect
- Aerator
- Flexible supplies
- Less drain and lift rod
- Lever handle
- Perfect height for use with vessels
Specifications
- Bathtub Shape:
- Rectangle
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Material:
- Plastic
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UPC:
- 650531163752