5-3/4 in. Ink Marker in Black
Dura-Ink® 5-3/4 in. Ink Marker in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 13104-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Extended nose is ideal for marking through holes and hard to reach areas
- Micro tip for precision marking on small surfaces
- Industrial-strength ink is smear- and water-resistant for longer lasting marks
- Durable plastic barrel and metal tip reduce breakage on the jobsite or in-plant
- Built-in clip-cap stores conveniently on back and prevents marker from rolling off work surfaces
- Xylene-free ink eliminates health concerns
- Mark temperature resistance: 392°F (200°C)
Specifications
- Application:
- Surfaces
- Collection:
- Dura-Ink®
- Color Finish Name:
- Black
- Depth:
- 3/4 in
- Diameter:
- 1/16 in
- Height:
- 3/4 in
- Length:
- 5-3/4 in
- Material:
- Ink
- Product Type:
- Marker
- Temperature Range:
- 0 to 150 Deg F
- Tool Type:
- Marker
- UPC:
- 048615965291
- Width:
- 5-3/4 in