5-5/8 in. Ink Marker in Black
Dura-Ink® 5-5/8 in. Ink Marker in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 48 Pallet: 13104-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The versatile chisel tip can make both fine or broad marks for flexible marking needs
- Smear- and water-resistant industrial ink allows for long-lasting marks
- Heavy-duty metal barrel contains extra-large ink supply for longer marking life
- Clip-cap stores easily in pockets and prevents rolling on surfaces
- Xylene-free ink eliminates health concerns
- Mark size: 1/8" or 1/4" (3 mm or 6 mm)
Specifications
- Application:
- Surfaces
- Collection:
- Dura-Ink®
- Color Finish Name:
- Black
- Depth:
- 1 in
- Diameter:
- 1/4 in
- Height:
- 1 in
- Length:
- 5-5/8 in
- Material:
- Ink
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Marker
- Width:
- 5-5/8 in