Security Check Gel Paint Marker in Blue
Paint-Riter Security Check Gel Paint Marker in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Each tube packed with extended plastic tip
- Dry to touch: 15 minutes
- Full Cure: 4 days
- Comes in eight high-visibility colors
- Larger volume tube holds 70% more paint than leading competitor
- Marking range: -4°F to 158°F, (20°C to 70°C )
Documents
Specifications
- Application:
- Surfaces
- Collection:
- Paint-Riter
- Color Finish Name:
- Blue
- Depth:
- 6-1/4 in
- Height:
- 1/2 in
- Length:
- 6-1/4 in
- Material:
- Paint
- Maximum Temperature:
- 158
- Minimum Temperature:
- -4
- Product Type:
- Marker
- Temperature Range:
- -4 to 158 Deg F (-20 to 70 Deg C)
- Tool Type:
- Marker
- UPC:
- 048615966717
- Width:
- 1/2 in