*CVR* M 10 WHT
Paintstik *CVR* M 10 WHT
Frequently Purchased Together
Product Details
Product Details
- Marks will withstand immediate quenching in water or oil
- Ideal for welds, ingots, castings, forgings, and other annealed parts
- M-10 Paint Stik withstands 1800°F (982°)
- Durable marks will not rub off, allowing for long-lasting identification
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
Specifications
- Application:
- Surfaces
- Collection:
- Paintstik
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Height:
- 4-3/4 in
- Material:
- Paper
- Maximum Temperature:
- 1800
- Product Type:
- Marker
- Tool Type:
- Paint Marker
- Width:
- 3/4 in