ORIGINAL B SLD PAINT MRKR FLGR
Paintstik ORIGINAL B SLD PAINT MRKR FLGR
Frequently Purchased Together
Product Details
Product Details
- Combines the durability of real paint in the convenience of a crayon
- Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
- For high visibility marking in outdoor applications use E Paint Stik
- Weather and UV-resistant for long-lasting marks
- Marking size 11/16" (17mm)
Specifications
- Application:
- Surfaces
- Collection:
- Paintstik
- Color Finish Name:
- Fluorescent Green
- Depth:
- 3/4 in
- Height:
- 4-3/4 in
- Material:
- Paper
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Tool Type:
- Paint Marker
- Width:
- 3/4 in