This product requires certification to purchase.

ORIGINAL B SLD PAINT MRKR FLYE

Markal®

Paintstik ORIGINAL B SLD PAINT MRKR FLYE

  • Fast #
  • Part #L82831
  • Item #3158831
  • Manufacturer Part #82831
5 out of 5 Customer Rating
Brand image
Markal®

Paintstik ORIGINAL B SLD PAINT MRKR FLYE

  • Fast #
  • Part #L82831
  • Item #3158831
  • Manufacturer Part #82831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 72 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Combines the durability of real paint in the convenience of a crayon
  • Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
  • Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
  • For high visibility marking in outdoor applications use E Paint Stik
  • Weather and UV-resistant for long-lasting marks
  • Marking size 11/16" (17mm)
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Paintstik
Color Finish Name:
Fluorescent Yellow
Depth:
3/4 in
Height:
4-3/4 in
Material:
Paper
Maximum Temperature:
150
Product Type:
Marker
Tool Type:
Paint Marker
UPC:
048615828312
Width:
3/4 in