PAINTSTIK HI INTENS ORAN
Paintstik PAINTSTIK HI INTENS ORAN
Frequently Purchased Together
Product Details
Product Details
- High-intensity colors for coding, identification, layout, and assembly work
- Durable weather and UV-resistant marks
- Easy-to-hold, recyclable paperboard holder protects Paint Stik® for maximum use
- Marking range: 0°F to 150°F (-18°C to 66°C)
- Made in U.S.A.
- Mark size: 1/16" (1.5 mm)
Specifications
- Application:
- Surfaces
- Collection:
- Paintstik
- Color Finish Name:
- Orange
- Depth:
- 183/250 in
- Height:
- 4-367/500 in
- Material:
- Paper
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Tool Type:
- Paint Marker
- Width:
- 183/250 in