This product requires certification to purchase.

PAINTSTIK ORIGINAL B PURP

Markal®

Paintstik PAINTSTIK ORIGINAL B PURP

  • Fast #
  • Part #L80228
  • Item #6031533
  • Manufacturer Part #80228
3.8 out of 5 Customer Rating
Brand image
Markal®

Paintstik PAINTSTIK ORIGINAL B PURP

  • Fast #
  • Part #L80228
  • Item #6031533
  • Manufacturer Part #80228
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 144 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Combines the durability of real paint in the convenience of a crayon
  • Superior marking performance on rough, rusty, dirty, oily, icy, wet, dry or cold surfaces
  • Solid paint marker eliminates replacement tips, sharpening or priming, increasing productivity
  • Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
  • Weather and UV-resistant for long-lasting marks
  • Marking size 11/16" (17mm)
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Paintstik
Color Finish Name:
Purple
Depth:
3/4 in
Height:
4-3/4 in
Material:
Paper
Maximum Temperature:
150
Product Type:
Marker
Tool Type:
Paint Marker
UPC:
048615802282
Width:
3/4 in