This product requires certification to purchase.

5-1/4 in. Fiber Marker in Yellow

Markal®

Pro-Line® 5-1/4 in. Fiber Marker in Yellow

  • Fast #
  • Part #L96931
  • Item #4480859
  • Manufacturer Part #96931
5 out of 5 Customer Rating
Brand image
Markal®

Pro-Line® 5-1/4 in. Fiber Marker in Yellow

  • Fast #
  • Part #L96931
  • Item #4480859
  • Manufacturer Part #96931
5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
  • Xylene-free paint reduces user health risks for a safer marking tool
  • Low in V.O.C. s and will not contribute to ground-level ozone
  • Metal barrel and fiber tip provide durability for longer marking life
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
  • Requires Certification

Documents


Specifications

Application:
Surfaces
Collection:
Pro-Line®
Color Finish Name:
Yellow
Depth:
5-1/4 in
Height:
3/4 in
Length:
5-1/4 in
Material:
Fiber
Maximum Temperature:
150
Product Type:
Marker
Temperature Range:
-50 to 150 Deg F (-46 to 66 Deg C)
Tool Type:
Paint Marker
UPC:
048615969312
Width:
3/4 in