This product requires certification to purchase.

Liquid and Paint Marker in Silver

Markal®

Pro-Line® Liquid and Paint Marker in Silver

  • Fast #
  • Part #L96967
  • Item #3580210
  • Manufacturer Part #96967
4.6 out of 5 Customer Rating
Brand image
Markal®

Pro-Line® Liquid and Paint Marker in Silver

  • Fast #
  • Part #L96967
  • Item #3580210
  • Manufacturer Part #96967
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 48 Case: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique paint formula resists spreading and dries quickly through oily surfaces to leave precise, permanent marks
  • Xylene-free paint reduces user health risks
  • Durable metal barrel and nib reduce breakage for longer marking life
  • Easy-to-grip clip-cap allows for convenient pocket storage
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Pro-Line®
Color Finish Name:
Silver
Depth:
7/8 in
Height:
7/8 in
Length:
5-3/4 in
Material:
Liquid, Paint
Maximum Temperature:
150
Product Type:
Marker
Temperature Range:
-50 to 150 Deg F (-46 to 66 Deg C)
Tool Type:
Paint Marker
UPC:
048615969671
Width:
5-3/4 in