Blue Marker
Pro-Line® WP Blue Marker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Xylene-free paint reduces user health risks for a safer marking tool
- Low in V.O.C. s and will not contribute to ground-level ozone
- Specially formulated paint resists running or spreading on wet or damp surfaces to leave permanent, highly-visible marks
- Made in U.S.A.
- Order in Multiples of 12
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Metal barrel and fiber tip provide durability for longer marking life
Specifications
- Application:
- Aluminum, Ceramic, Gas, Glass, Iron, Oil, Plastic, Rubber, Steel
- Collection:
- Pro-Line® WP
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 5-1/4 in
- GSA Approved:
- No
- Height:
- 3/4 in
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- Type:
- L96934
- Weight:
- 0.055 lb
- Width:
- 3/4 in