This product requires certification to purchase.

6 in. Solid Paint Marker in Yellow

Markal®

Quik Stik® 6 in. Solid Paint Marker in Yellow

  • Fast #
  • Part #L61053
  • Item #2110833
  • Manufacturer Part #61053
3.5 out of 5 Customer Rating
Brand image
Markal®

Quik Stik® 6 in. Solid Paint Marker in Yellow

  • Fast #
  • Part #L61053
  • Item #2110833
  • Manufacturer Part #61053
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Carrollton, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
  • Requires Certification

Specifications

Application:
Surfaces
Collection:
Quik Stik®
Color Finish Name:
Yellow
Depth:
3/4 in
Diameter:
11/16 in
Height:
6 in
Length:
6 in
Material:
Paint
Maximum Temperature:
392
Product Type:
Marker
Temperature Range:
0 to 392 Deg F (-18 to 200 Deg C)
Tool Type:
Paint Marker
UPC:
048615610535
Width:
3/4 in