Marker with Twist-up Holder in Red
Quik Stik® Marker with Twist-up Holder in Red
Package Quantity Info:
Each: 1 Inner Pack: 72 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Marks dry within 5 minutes on wet, oily, dry, and rough surfaces
- Quick-drying marks allow for immediate handling without smearing
- Easy-to-hold, recyclable paperboard holder protects Paint Stik for maximum use
- Offered in 2 sizes: standard 11/16" (17 mm) and fine size 3/8" (9.5 mm)
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
Specifications
- Application:
- Surfaces
- Collection:
- Quik Stik®
- Color Finish Name:
- Red
- Depth:
- 7/8 in
- Height:
- 4-5/8 in
- Material:
- Plastic
- Maximum Temperature:
- 392
- Product Type:
- Marker
- Temperature Range:
- 0 to 392 Deg F (-18 to 200 Deg C)
- Tool Type:
- Paint Marker
- UPC:
- 048615610498
- Width:
- 7/8 in