1/8 in. Paint Marker in Black
Valve Action® 1/8 in. Paint Marker in Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Pallet: 19152-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Xylene-free paint reduces user health risks and makes for a safer marking tool
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A
- 14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
Specifications
- Application:
- Surfaces
- Collection:
- Valve Action®
- Color Finish Name:
- Black
- Depth:
- 7/8 in
- Diameter:
- 1/8 in
- Height:
- 7/8 in
- Material:
- Metal
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150 Deg F (-46 to 66 Deg C)
- Tool Type:
- Paint Marker
- UPC:
- 048615968230
- Width:
- 5-3/4 in