Paint Marker in Pink
Valve Action® Paint Marker in Pink
Product Details
Product Details
- Fast-drying, permanent paint for immediate handling reduces work downtime
- Xylene-free paint reduces user health risks and makes for a safer marking tool.
- Dura-Nib medium bullet tip resists wear to provide long marking life
- Durable metal barrel and clip-cap reduce breakage and store easily in pocket
- Marking range: -50°F to 150°F (-46°C to 66°C)
- Made in U.S.A.
Specifications
- Application:
- Surfaces
- Collection:
- Valve Action®
- Color Finish Name:
- Pink
- Depth:
- 7/8
- Height:
- 7/8
- Length:
- 5-3/4
- Material:
- Paint
- Maximum Temperature:
- 150
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Paint Marker
- Type:
- L96830
- UPC:
- 048615968308
- Width:
- 5-3/4