1 in. Carbon Steel Full Port Threaded 2500# Ball Valve
1 in. Carbon Steel Full Port Threaded 2500# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 4-53/100 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 525
- Minimum Temperature:
- -50
- Pressure Class:
- 2500#
- Valve Body Style:
- 3 piece
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 5.2 lb