1/100 hp 115V 1500 RPM Motor
1/100 hp 115V 1500 RPM Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General purpose motor
- Horsepower: 1/100
- CW rotation
- Thermally protected
Documents
Specifications
- AMP:
- 0.6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes