1/2 hp 1725 RPM 115V Single Phase Blower Motor
1/2 hp 1725 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MARS® designed to meet manufacturer's requirements for belted or fan blowers
- Ball bearing construction
- Resilient base mounted
- Reversible with a 1/2" shaft diameter
- Class "B" insulation
- Thermal overload protected
- Continuous duty
Documents
Specifications
- AMP:
- 8.6
- Diameter:
- 5-1/2
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- UPC:
- 685744104087
- Volts:
- 115V