This product requires certification to purchase.

1/2 hp 208-230 1075 CF Shaft Up

MARS

1/2 hp 208-230 1075 CF Shaft Up

  • Fast #
  • Part #RECM10330
  • Item #7190572
  • Manufacturer Part #10330
4.8 out of 5 Customer Rating
Brand image
MARS

1/2 hp 208-230 1075 CF Shaft Up

  • Fast #
  • Part #RECM10330
  • Item #7190572
  • Manufacturer Part #10330
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MARS® condenser fan
  • Reversible rotation
  • TEAO enclosure
  • Shaft Up
  • Features 36" leads
  • Through bolt or band mounting
  • Capacitor requirement noted on motor label
  • Requires Certification

Documents


Specifications

AMP:
3.5
Diameter:
5-1/2
Frame Size:
48
Horsepower:
1/2 hp
MFD Rating:
10/370 mfd
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Condenser Motor
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
RPM:
1075
RPM Range:
900-1150
Type:
MAR10330
UL Listed:
Yes
UPC:
685744103301
Volts:
208/230V