1/20 - 1/12 hp 1550 RPM 115/230V Single Phase Motor
1/20 - 1/12 hp 1550 RPM 115/230V Single Phase Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multi-HP Condenser fan motor
- Used to replace hundreds of OEM shaded pole evaporator motors.
- Delivers more power and lower amp draw
- Sleeve bearing
- Reduce truck stock
Documents
Specifications
- AMP:
- 1.1
- CSA Certified:
- Yes
- Diameter:
- 3-3/10 in
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/20 - 1/12 hp
- MFD Rating:
- 7.5/370 mfd
- Maximum Temperature:
- 104
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- UPC:
- 685744011279
- Volts:
- 115/230V