1/20 hp 1550 RPM 230V Motor
1/20 hp 1550 RPM 230V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Horsepower:
- 1/20 hp
- Product Type:
- Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Type:
- MAR01336
- UPC:
- 685744013365
- Volts:
- 230V