1/3 hp 1075 RPM 208-230V Single Phase Blower Motor
1/3 hp 1075 RPM 208-230V Single Phase Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- For use in direct drive furnace blower applications
- Special steel torsion flex bracket absorbs vibration
- Includes 3 speeds
- Leads: 36"
- Thermal overload protected
- Continuous fan duty
Documents
Specifications
- AMP:
- 2.7
- Blower Type:
- Direct Drive
- Diameter:
- 5-1/2 in
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- MFD Rating:
- 5/370 mfd
- Motor Enclosure:
- Open
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- UPC:
- 685744106869
- Volts:
- 208/230V