1/4 hp 1075 RPM 460V Single Phase Condenser Motor
1/4 hp 1075 RPM 460V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- MARS aftermarket repair part
Specifications
- AMP:
- 0.65
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Motor Enclosure:
- Totally Enclosed
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- Up to 158 Deg F (Up to 70 Deg C)
- UL Listed:
- No
- UPC:
- 685744208365
- Volts:
- 460V