1/4 hp 825 RPM 208/230V Single Phase Condenser Motor
1/4 hp 825 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MARS® condenser fan
- Reversible rotation
- TEAO enclosure
- All Angle, Ball Bearing
- Features 36" leads
- Through bolt or band mounting
- Capacitor requirement noted on motor label
Documents
Specifications
- AMP:
- 2.2
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- MFD Rating:
- 5/370 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 825
- RPM Range:
- 0-899
- Temperature Range:
- Up to 158 Deg F
- UL Listed:
- Yes
- UPC:
- 685744204046
- Volts:
- 208/230V