This product requires certification to purchase.

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

MARS

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR10412
  • Item #8227245
  • Manufacturer Part #10412
3.7 out of 5 Customer Rating
Brand image
MARS

1/5 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #MAR10412
  • Item #8227245
  • Manufacturer Part #10412
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MARS aftermarket repair part
  • Requires Certification

Specifications

Horsepower:
1/5 hp
Product Type:
Condenser Motor
Proposition 65:
WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
RPM:
825
RPM Range:
0-899
UPC:
685744104124