1/7 hp 3450 RPM 115V Motor
1/7 hp 3450 RPM 115V Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All angle
- Split phase and PSC
- Semi or totally enclosed
- Two bolt direct mounting for 48M and 48N
Documents
Specifications
- AMP:
- 1.5
- Diameter:
- 5-1/2
- Horsepower:
- 1/7 hp
- Motor Enclosure:
- Semi Enclosed
- Product Type:
- Motor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 3450
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-3/4
- Shaft Size:
- 1/2
- UPC:
- 685744307013
- Volts:
- 115V