This product requires certification to purchase.

1.03 oz. Leak Lock Tube

MARS

1.03 oz. Leak Lock Tube

  • Fast #
  • Part #MAR93803
  • Item #504030
  • Manufacturer Part #93803
3.1 out of 5 Customer Rating
Brand image
MARS

1.03 oz. Leak Lock Tube

  • Fast #
  • Part #MAR93803
  • Item #504030
  • Manufacturer Part #93803
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20472
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Log in or Create an Account to ship this product
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Soft setting pipe joint compound
  • Resin based brushable paste
  • Adheres to internal surfaces and fills voids Ideal for metal or plastics
  • Requires Certification

Documents


Specifications

FM Approved:
No
NSF Certified:
No
Product Type:
Leak Sealer
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
1.03 oz
Temperature Range:
-30 to 200 Deg F
UL Listed:
No
UPC:
685744938033