1-1/2 x 1-1/8 x 36 in. Heavy Duty Gold Brush
1-1/2 x 1-1/8 x 36 in. Heavy Duty Gold Brush
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Weil-McLain® specialty boiler brush
- Heavy duty
Documents
Specifications
- Height:
- 1-1/8 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Product Type:
- Brush
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 685744789482
- Width:
- 1-1/2 in