1-7/8 in. Deep Handy Box with 1/2 in. Knockout
1-7/8 in. Deep Handy Box with 1/2 in. Knockout
Product Details
Product Details
Documents
Specifications
- Depth:
- 1-7/8 in
- Height:
- 4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR84954
- UPC:
- 685744849544
- Width:
- 4 in