This product requires certification to purchase.

1 x 1 in. Conduit and Cable Connector

MARS

1 x 1 in. Conduit and Cable Connector

  • Fast #
  • Part #MAR85018
  • Item #1565922
  • Manufacturer Part #85018
3.7 out of 5 Customer Rating
Brand image
MARS

1 x 1 in. Conduit and Cable Connector

  • Fast #
  • Part #MAR85018
  • Item #1565922
  • Manufacturer Part #85018
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Liquid-Tight PVC Non-Metallic Fitting
  • Molded of type nylon 6, resists salt water, weak acids, gasoline, alcohol, oil, grease, and common solvents
  • Complete conduit/connector system is reusable
  • Suitable for indoor/outdoor use
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
685744850182