10.1 oz. Butyl Sealant
Red Devil 10.1 oz. Butyl Sealant
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Red Devil butyl sealant
- Aluminum gray, 10.1 oz
- High performance rubber-like sealant that is ideal for tough outdoor jobs and below grade applications. (marine usage above waterline)
- Used wherever watertight seal is required
- Paintable sealant provides excellent adhesion
- Sealant remains rubbery and flexible from 0°F to 225°F after full cure
Documents
Specifications
- Application:
- Outdoor, Brick, Plastic, Metal, Wood
- CARB OTC LEED Compliant:
- No
- Collection:
- Red Devil
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Rubber
- Material Type:
- Butyl
- NSF Certified:
- No
- Product Type:
- Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 10.1 oz
- Temperature Range:
- 0 to 225 Deg F
- UL Listed:
- No
- UPC:
- 685744932918