10A Fuse
10A Fuse
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Time delay cartridge fuse
- Type TR
- Ferraz Shawmut Fuses for HVAC/R appliactions
- 250V
- Class RK5
Documents
Specifications
- AMP:
- 10
- Height:
- 2-9/10 in
- Length:
- 1-2/5 in
- Material:
- Plastic
- Material Type:
- Polyester
- UL Listed:
- No
- Volts:
- 250V
- Width:
- 2 in