115/120V Hot Surface Ignitor
115/120V Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 950Product Details
Product Details
- Compatible with 17, 34 and 45 second warm up modules
- Wire nuts or OEM plugs and mounting hardware included
Documents
Specifications
- Cable Length (ft):
- 1-29/50 ft
- Ignitor Type:
- Hot Surface
- Length:
- 19-1/8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UPC:
- 685744679158
- Volts:
- 115/120V
- Width:
- 3-2/5