115V Condensate Removal Pump
115V Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to out perform the competition while providing quiet operation and reliability
- Clean/quick release "duck bill" check valve
- Rubber isolation feet
- Integrated safety switch
- Solid float
- ABS construction
Documents
Specifications
- AMP:
- 0.75
- Capacity:
- 0.5 gal
- Cord Length:
- 6 ft
- Height:
- 6-11/50
- Hertz:
- 60
- Length:
- 11-2/5
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 16
- Origin:
- Global
- Proposition 65:
- WARNING:THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. HTTPS://WWW.P65WARNINGS.CA.GOV/
- Pump Body Material:
- Plastic
- Type:
- MAR21786
- UPC:
- 685744217862
- Volts:
- 115V
- Watts:
- 49
- Width:
- 5