120V 4-2/5 in. HVAC Fan Control
120V 4-2/5 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 947-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Offers convenient low control
- Color coded leads
- Low voltage terminal board
- Mounts directly to 4" electrical box
Documents
Specifications
- Height:
- 4-2/5 in
- Length:
- 4-3/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 685744240136
- Volts:
- 120V
- Width:
- 4-9/10 in