15/10 mfd 440/370V Dual Round Run Capacitor
15/10 mfd 440/370V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 15/10 mfd
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Dual Round
- UPC:
- 685744123569
- Volts:
- 440/370V