This product requires certification to purchase.

15 kW - Downflow - Mobile Home Electric Furnace

MARS

15 kW - Downflow - Mobile Home Electric Furnace

  • Fast #
  • Part #MAREBE15A
  • Item #9568125
  • Manufacturer Part #EBE15A
3.3 out of 5 Customer Rating
Brand image
MARS

15 kW - Downflow - Mobile Home Electric Furnace

  • Fast #
  • Part #MAREBE15A
  • Item #9568125
  • Manufacturer Part #EBE15A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Zero clearance feature
  • Built-in coil cabinet
  • Air conditioner ready
  • Aluminized steel heat exchanger
  • Sealed combustion, ECM motor
  • Requires Certification

Specifications

AMP:
43.8
BTU:
47000
BTU Heat Rating:
51000 Btu/h
Blower Type:
ECM
Configuration:
Downflow
Depth:
24 in
Fan Speeds:
5
Gas Valve Stages:
Single-Stage
Height:
51-1/2 in
Horsepower:
1/2 hp
Length:
19-1/2 in
MBH:
47
Phase:
Single Phase
Power Source:
Electric
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/240V
Width:
19-1/2 in