15A Screw Inch FUSE
15A Screw Inch FUSE
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rejection time delay
- Tamper-resistant
Documents
Specifications
- AMP:
- 15
- Length:
- 1-3/5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Type:
- MAR823
- UL Listed:
- Yes
- UPC:
- 685744823469
- Volts:
- 125V
- Width:
- 2