16W CW 115V 1550 RPM Single Phase Cast Iron Unit Bearing Motor
16W CW 115V 1550 RPM Single Phase Cast Iron Unit Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast iron construction
- Proven unit bearing design
- Packed with vibration dampener, speed nut and screws
- Shaded pole, single phase
- Impedance protected
Documents
Specifications
- AMP:
- 0.95
- Diameter:
- 3-3/10
- Frame Size:
- 51
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- UPC:
- 685744058113
- Volts:
- 115V
- Watts:
- 16