189 - 227 mfd 110/125V Round Start Capacitor
189 - 227 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- The largest assortment of replacements in the industry
- Smallest dimensions for general replacements
- Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
- New and improved terminal construction capable of with standing increased heat
Documents
Specifications
- Capacitor Type:
- Start
- Length:
- 2-3/4
- MFD Rating:
- 189 - 227 mfd
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Round
- UPC:
- 685744110156
- Volts:
- 110/125V