This product requires certification to purchase.

1H-Stage Non-programmable Thermostat

MARS

1H-Stage Non-programmable Thermostat

  • Fast #
  • Part #MAR33494
  • Item #1157224
  • Manufacturer Part #33494
4.9 out of 5 Customer Rating
Brand image
MARS

1H-Stage Non-programmable Thermostat

  • Fast #
  • Part #MAR33494
  • Item #1157224
  • Manufacturer Part #33494
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 52 Pallet: 2340
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For direct replacement of most existing controls of this type
  • Operating temperature open at 65°F, and closed at 30°F
  • Tube mounting 3/8" with 54" leads for simple wiring
  • Individually boxed with mounting clamp instructions
  • Individually boxed with mounting clamp and instructions
  • Requires Certification

Documents


Specifications

Application:
Heat Pump System
Auto Switching Heat:
No
Energy Star Compliant:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
30 to 65 Deg F
Touch Screen:
No
UPC:
685744334941
Volts:
30/120/240V
Width:
54 in