240V 1 in. HVAC Fan Control
240V 1 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250Product Details
Product Details
- Appropriate for a wide variety of HVAC/R, commercial and industrial applications
- Models designed for us in R-410A applications
Documents
Specifications
- AMP:
- 6
- Application:
- Pressure
- Product Type:
- Air Pressure Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- 20 to 176 Deg F
- UL Listed:
- Yes
- UPC:
- 685744433484
- Width:
- 3-3/10 in