This product requires certification to purchase.

240V Replacement Coil Kit

MARS

240V Replacement Coil Kit

  • Fast #
  • Part #MAR34601
  • Item #177156
  • Manufacturer Part #34601
3.6 out of 5 Customer Rating
Brand image
MARS

240V Replacement Coil Kit

  • Fast #
  • Part #MAR34601
  • Item #177156
  • Manufacturer Part #34601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6964
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Welded terminal bolts for low resistance and long life
  • Close wound coil, stretch to fit many applications
  • Complete with bushings, insulators, and hardware
  • Requires Certification

Documents


Specifications

Length:
5-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
UPC:
685744346012
Weight:
0.5 lb
Width:
4 in