24V 25A Heat Sequencer Relay
24V 25A Heat Sequencer Relay
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid state dependability
- Quick-connect terminals
- Various mounting positions
- Shock and vibration resistant
- Full load rated auxiliary contacts
Documents
Specifications
- AMP:
- 12.5, 25
- Product Type:
- Heat Sequencer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Temperature Range:
- -50 to 165 Deg F
- Time Delay:
- No
- UL Listed:
- No
- UPC:
- 685744338338
- Volts:
- 24V